Shop All Touchless Bathroom Faucets
T&S
EC-3103-LF22 Vandal Resistant Chrome Plated Brass Hands-Free Sensor Faucet
Mfr # 510EC3103LF2
Zoro # G211621787
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3103LF2
- Zoro # G211621787
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3103-LF22 vandal resistant chrome plated brass electronic faucet! This faucet features a 4 7/8'' spout for excellent reach and clearance. The included AC/DC module controls flow and temperature for premium customization and its 18'' supply hoses have 3/8'' compression nuts for fast and easy installation. And thanks to its vandal resistant laminar flow device this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 50 gal, Commercial Electric Water Heater, Single, Three Phase (ES50-18-G)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Nickel (SD-AZ15-01BN)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- T&S Touchless Bathroom Faucets