Shop All Touchless Bathroom Faucets
T&S
EC-3104-HG Deck Mounted ChekPoint Faucet
Mfr # 510EC3104HG
Zoro # G211621688
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3104HG
- Zoro # G211621688
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
A perfect addition to any restroom this T&S EC-3104-HG ChekPoint electronic deck mounted faucet with 4 13/16'' spout is a great way to reduce the spread of germs in your business! A hands-free faucet is a must-have for any safety-conscious operation and it is particularly valuable in settings where disease can have a profound negative impact on your business such as in restaurants or in healthcare facilities. The sensor in this unit detects when your hands are in position and dispenses water accordingly eliminating the need to touch faucet handles and also reducing the chance of leaving a faucet running.This faucet has a 4'' solid cast brass spout with a chrome-plated finish for a sleek look and easy cleaning. A 2.2 GPM aerator provides a gentle flow with minimal splashing and it is vandal-resistant to prevent tampering and damage.The faucet mounts on 4'' centers. One hole is used to run the 24'' sensor cable from the control module to the faucet. The other is used to run a 1/2'' NPSM x 1/4'' NPSM 18'' stainless steel supply hose from the faucet to the control module. The control module itself comes in a water-resistant housing to provide protection against leaks and contains the internal flow control setting switches. This model also features a hydro-generator that installs between the mixing valve and the control module and provides power to the faucet. If you don't wish to use the generator however it can still be operated using either the included 100-240VAC adapter with 4 AA batteries or it can be hardwired using the terminals on the back.A mechanical mixing valve combines incoming cold and hot water and limits the temperature of water going to the faucet. Finally two 18'' long 3/8'' compression x 1/2'' NPSM stainless steel supply hoses allow you to connect the unit to your facility's water lines.Overall Dimensions:Spout Length: 4 13/16''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- DURAVIT S/C Me By Starck, Elong., Hinges Sst, With Cover, Elongated (0020290000)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 80 in lb (1966)
- DIXON LocKing Handle Bronze Ball Valve, 2"NPT (BBLV200)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- T&S Bathroom Sink Faucets & Accessories