Shop All Touchless Bathroom Faucets
T&S
EC-3130-ST-VF05 Deck Mounted ChekPoint Hands-Free Sensor Faucet
Mfr # 510E313STVF5
Zoro # G711621645
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510E313STVF5
- Zoro # G711621645
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S EC-3130-ST-VF05 deck mounted ChekPoint electronic faucet is the perfect solution when you need a reliable hands-free faucet for your handwashing station or commercial bathroom. It boasts a single hole base for easy installation while its 11'' gooseneck spout and vandal-resistant .5 GPM non-aerated spray device deliver gentle water flow that's perfect for handwashing applications. Thanks to its electronic design this faucet helps eliminate contamination and prevent wasted water.Water flow is activated by a sensor located at the base of the faucet and powered by the included 6 VDC lithium battery or AC adapter. When the battery life is low an indicator light will flash red to alert you. The electric components are housed above deck inside the spout and contain flow control setting switches. One 19'' flexible stainless steel supply lines allow you to connect your faucet to the cold water supply. With your electronic faucet installed you can enjoy the convenience and cleanliness of hands-free washing!Overall Dimensions:Spout Length: 5 7/16''Faucet Height: 11 1/16''Faucet Width: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2-PL-316)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/4" Pipe Size (82400N-04)
- DELTA Delta Instit Parts 590T Spout Assembly (063210A)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP2-7)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- T&S Touchless Bathroom Faucets