Shop All Touchless Bathroom Faucets
T&S
EC-3132-4DP 5 1/2'' Hands-Free Sensor Deck Mount Cast Spout Faucet with 4'' Deck Plate
Mfr # 510EC31324DP
Zoro # G611621721
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC31324DP
- Zoro # G611621721
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Ensure your employees and customers can properly clean their hands in a sanitary environment with the T&S EC-3132-4DP 5 1/2'' electronic deck mount gooseneck faucet! This chrome faucet features a vandal resistant aerator that dispenses 2.2 GPM for a consistent even water flow.The cast spout has a 7'' clearance to make it ideal for hand washing while the above-deck electronics include flow control settings and the 6 VDC lithium battery for easy adjustments and change-outs. A 4'' deck plate adds an attractive appeal to your sink while protecting the valuable electronic components and thanks to its convenient side handle you can quickly adjust water temperature.This faucet sits on 19'' long stainless steel flex supply hoses with 1/2'' NPSM swivel ends and filter washers that can also connect to the included 3/8'' check valve adapters for maximum versatility and easy installation.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 8 1/16''Faucet Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Steel, 3" Pipe Size, Class 300 (BULK-PF-552)
- ALLPOINTS Overflow Head Assy (261834)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- STRAHMAN Adapter Washdown Nozzle 3/4" Barb Swivel (360°) (SWIVADAP0075BR)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- T&S Bathroom Sink Faucets & Accessories