Shop All Touchless Bathroom Faucets
T&S
EC-3142-VF05 ChekPoint Deck Mounted Hands-Free Sensor Faucet
Mfr # 510E3142VF05
Zoro # G911621636
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510E3142VF05
- Zoro # G911621636
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Whether you need to replace an existing faucet or you're working on a new installation this T&S EC-3142-VF05 ChekPoint deck mounted electronic faucet is the perfect way to deliver water for handwashing while its hands-free design works to improve sanitation and reduce the spread of pathogens in your facility. It boasts a rigid cast spout that measures 5'' long while the 0.5 GPM non-aerated spray device regulates the flow and reduces splashing without aerating the stream. Additionally its vandal-resistant design deters tampering and damage. The faucet's electronic components are all kept above the deck / countertop in the base of the spout for easy access and installation. Instead of adjusting a mixing valve like some models you can simply use the temperature mixing handle on the side of the faucet to set the water temperature. When you are done pull the handle out replace it with the faucet plug and your faucet is ready to use. The faucet connects to your facility's water lines using a pair of 19'' supply hoses while the electronic functions can be powered by the included AC adapter or a 6VDC lithium battery also included. It has a 2 1/2'' base.Overall Dimensions:Spout Length: 5''Faucet Height: 6 3/8''Faucet Width: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- T&S Bathroom Sink Faucets & Accessories