This item is Discontinued.

Tsc DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Bluetooth/Serial, 4 Width 99-158A028-1501

DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Bluetooth/Serial, 4 Width (Discontinued)

  • Mfr # 99-158A028-1501
  • Zoro # G910866465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-158A028-1501
Zoro #
G910866465
UPC #
-
Country of Origin
China

Dimensions

Maximum Print Width
4.25"

Details

Printer Connectivity
USB/Wireless
Print Speed
6 ips
DPI
203
Color
Black

Description

Print high-quality labels and stickers with the TSC DA220 Desktop Direct Thermal Label Printer. Conveniently sized for tables and countertops, this printing machine is perfect for any office, classroom, home, or business. Design and print custom tags and stickers with barcodes, graphics, and text for product identification, receipts, postage, shipping labels, and more. This printer and labeler has a 60-watt power supply, 203 dots per inch print resolution, and quick printing speeds of up to 6 inches per second 152 mm/s. The printer is compatible with a 5-inch 127 mm OD roll on 1-inch core and can create print widths of 4.25-inches 108 mm. The DA220 model is a step up from the DA210 with more memory and Ethernet, Bluetooth, USB, USB host, and RS232 connectivity included. A power supply cord, USB connector, design software, and setup guide are all included.TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. With over 6.5 million printers sold worldwide, we pride ourselves on dedicated product and engineering support and tailor-made solutions for small and large businesses. In addition to printers, we offer compatible label paper, sticker rolls, and ribbons through Genuine Supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.