Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tsi Alnor Air Quality Meter, 0 C to 60 C, LCD 8144-4

Air Quality Meter, 0 C to 60 C, LCD (Discontinued)

  • Mfr # 8144-4
  • Zoro # G902670650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8144-4
Zoro #
G902670650
UPC #
-
Country of Origin
United States

Details

Item
Air Quality Meter
Power Source
AC Adapter
Accuracy
+/- 0.12 in Hg or +/-4 hPa, +/- 0.5 Degrees C, +/- 3% of Reading or +30 ppm, +/- 3% RH or +/-10% of Reading (100 to 1000 microng/cu m), +/-10 mg/cu m (0 to 100 microng/cu m) or +/-10% of Reading (100 to 1000 microng/cu m), +/-15% of Reading or +/-15 ppm Whichever is Greater, +/-20% of Reading or +20 ppm Whichever is Greater, 1 ppm
Data Hold
Yes
Special Features
IoT Enabled
Carbon Dioxide Concentration
400 to 10,000 ppm
Features
Custom Alert, Manage Multiple Devices Remotely
Includes
25V AC Terminal Connector, 32 GB Micro-SD Card (Installed), Power Supply, USB Cable
Temp. Range
0 Degrees to 60 Degrees C
Carbon Monoxide Measurement Range (PPM)
0 to 1000 ppm
Resolution
0.01 in Hg (1 hPa), 0.1 Degrees C, 1 ppm, 1 ug/cu m, 1% RH
Oxygen Concentration
0 to 20 ppm
Humidity Accuracy
+/- 3% RH or +/-10% of Reading (100 to 1000 microng/cu m)
Relative Humidity Range
0% to 100%
Data Storage
Yes
Minimum Carbon Monoxide Measured
0 ppm
Minimum Temperature Measured
0 Degrees C
Relative Humidity Accuracy
+/-3% RH
Temperature Accuracy
+/-0.5 Degrees C
PPM Accuracy
+/- 3% of Reading (+30 ppm (Carbon Monoxide)), +/-15% of Reading or +/-150ppb (Whichever is Greater)
Maximum Carbon Monoxide Measured
1,000 ppm
Maximum Carbon Dioxide Measured
10,000 ppm
Maximum Relative Humidity Measured
100 %
Gases Detected
Carbon Dioxide, Carbon Monoxide
Minimum Relative Humidity Measured
0 %
Maximum Pressure Measured
37.2 in Hg
Digital Display Screen Type
No Display
Minimum Carbon Dioxide Measured
400 ppm
Maximum Temperature Measured
60 Degrees C
Testing Functions
Indoor Air Quality, Particulate Matter, Pressure, Relative Humidity, Temperature
Calibration Certificate Type
Not Certified

Description

Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type No Display, Features Custom Alert, Manage Multiple Devices Remotely, Includes 25V AC Terminal Connector, 32 GB Micro-SD Card (Installed), Power Supply, USB Cable, Maximum Carbon Dioxide Measured 10,000 ppm, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured 37.2 in Hg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.