This item is Discontinued.

Tsi Alnor Particle Counter Replacement, 1" L, 1" W IPM2.5-KIT

Particle Counter Replacement, 1" L, 1" W (Discontinued)

  • Mfr # IPM2.5-KIT
  • Zoro # G6595150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPM2.5-KIT
Zoro #
G6595150
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
1 in
Width
1 in
Overall Length
1 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Replacement Particle Counter
Includes
Fan, Filter, Pump
For Use With
Mfr. No. IPM-2.5NA
Product Type
Monitor Replacement Kit

Description

Replacement Particle Counter, Product Type Monitor Replacement Kit, Includes Fan, Filter, Pump, Compatible with Manufacturer Model Number IPM-2.5, Overall Length 1 in, Overall Height 1 in, Overall Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.