Shop TSUBAKI
See all product information
Create Account
40NPR100 Roller chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
- Mfr # T-40NPR100
- Zoro # G223414322
product price:Â
$
43.99
/ea
Sold in multiples of 100 for $4,399.00
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-40NPR100
- Zoro #
- G223414322
- UPC #
- 97039185365
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Tensile Strength
- 4,250 lbf
- Series
- Standard
Description
Tsubaki 40NPR100 Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.