Shop TSUBAKI
See all product information
Create Account
60-2R50 Multi-Strand chain, 50 ft OAL, 3/4 P, 15/32 Dia x 1/2 in W Roller
Mfr # T-60-2R50
Zoro # G723406629
product price:Â
$
114.99
/ea
Sold in multiples of 50 for $5,749.50
Free Shipping & Returns
Key Features
Roller Diameter
15/32 in
Tensile Strength
19,840 lbs
Industry Chain Pitch
3/4 in
Overall Length
50 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-60-2R50
- Zoro #
- G723406629
- UPC #
- 97039172570
- Country of Origin
- Japan
- Tensile Strength
- 19,840 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Chain Number
- 60-2
- Material
- Carbon Steel
Description
Tsubaki 60-2R50 Multi-Strand Chain, 50 ft OAL, 3/4 in Pitch, 15/32 in Dia x 1/2 in W Roller, Carbon Steel