Shop TSUBAKI
See all product information
Create Account
Roller chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller
- Mfr # 100NPCB
- Zoro # G323407668
product price:Â
$
270.99
/ea
Sold in multiples of 10 for $2,709.90
Free Shipping & Returns
Key Features
Chain Number
100
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Finish
Nickel Plated
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100NPCB
- Zoro #
- G323407668
- UPC #
- 97039185631
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 100
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Finish
- Nickel Plated
- Tensile Strength
- 25,500 lbf
- Series
- Standard
- Pin Contruction
- Cottered
Description
Tsubaki 100NPCB Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller