Shop TSUBAKI
See all product information
Create Account
60-4RB Multi-Strand chain, 10 ft OAL, 3/4 P, 15/32 Dia x 1/2 in W Roller
Mfr # T-60-4RB
Zoro # G723417960
product price:Â
$
325.99
/ea
Sold in multiples of 10 for $3,259.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Chain Number
60-4
Overall Length
10 ft
Number of Strands
4
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-60-4RB
- Zoro #
- G723417960
- UPC #
- 97039173089
- Country of Origin
- Japan
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60-4
- Number of Strands
- 4
- Series
- Standard
- Tensile Strength
- 39,680 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Description
Tsubaki 60-4RB Multi-Strand Chain, 10 ft OAL, 3/4 in Pitch, 15/32 in Dia x 1/2 in W Roller, Carbon Steel