Shop TSUBAKI
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT 3/4IN
- Mfr # RS12B-1-RP-U
- Zoro # G823395373
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Chain Number
RS12B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS12B-1-RP-U
- Zoro #
- G823395373
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Chain Number
- RS12B