
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS160-2
Zoro #
G910905270
UPC #
-
Country of Origin
Unknown
Dimensions
Chain Roller Dia.
1-1/8 in
Width Across Teeth (in)
1-1/4 in
ANSI Chain Size
160
Roller Link Plate Height
1.898 in
Chain Pin Dia.
0.562 in
Pin Link Plate Thickness
1/4 in
Pin Length
5.205 in
Details
Industry Chain Pitch
2 in
Number of Strands
2
Tensile Strength
121,260 lb
Connecting End to Center Line
2.407 in
Pin Type
Cottered
Rivet End to Center Line
2.604 in
Max. Allowable Load
20,230 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.