AL Leaf Chain, 1 in Pitch, 50 ft
- Mfr # AL822
- Zoro # G623418630
product price:Â
$
115.99
/ea
Sold in multiples of 50 for
$5,799.50
Free Shipping & Returns
Key Features
Chain Number
AL822
Lacing
2 x 2
Industry Chain Pitch
1 in
Overall Length
50 ft
Tensile Strength
14,600 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL822
- Zoro #
- G623418630
- UPC #
- 97039178350
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Chain Number
- AL822
- Lacing
- 2 x 2
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 14,600 lbf
- Series
- AL
Description
Tsubaki AL822 Light Duty Leaf Chain, 50 ft OAL, 1 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.