AS Roller Chain, Riveted Pin, 2 in Pitch, 1 Strand, 600 Stainless Steel, 50 ft
- Mfr # C2082HASR50
- Zoro # G523415869
product price:Â
$
599.99
/ea
Sold in multiples of 50 for
$29,999.50
Free Shipping & Returns
Key Features
Chain Number
C2082H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2082HASR50
- Zoro #
- G523415869
- UPC #
- 97039188557
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 1-1/8 in
- Chain Overall Width
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- C2082H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- 600 Stainless Steel
- Series
- AS
Description
Tsubaki C2082HASR50 AS Series Double Pitch Conveyor Chain, 50 ft OAL, 2 in Pitch, 1-1/8 in Dia x 5/8 in W Roller, 0.156 in THK Plate, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.