Shop TSUBAKI
See all product information
Create Account
AS Series Double Pitch Standard Conveyor chain, 10 ft OAL, 1.5P, .469 Dia x .5 W, 304/600 SS
Mfr # C2060HASD12LRB
Zoro # G723406896
product price:Â
$
362.99
/ea
Sold in multiples of 10 for $3,629.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/2 in
Material
600 Stainless Steel
Overall Length
10 ft
Pin Contruction
Riveted
Chain Number
C2060H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HASD12LRB
- Zoro #
- G723406896
- UPC #
- 97039204592
- Country of Origin
- China
- Industry Chain Pitch
- 1-1/2 in
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Chain Number
- C2060H
- Tensile Strength
- 9,040 lbs
- Item
- Roller Chain Attachment Chain
- Series
- Double Pitch Standard Conveyor Lambda
- Number of Strands
- 1
Description
Tsubaki C2060HASD12LRB AS Series Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304/600 Stainless Steel