Shop IDC SELECT
See all product information
Create Account
HD Riveted Roller chain, 10 ft OAL, 1-1/4 P, 3/4 Dia x 0.74 in W Roller
- Mfr # IDC 100H-1R
- Zoro # G123418147
product price:Â
$
34.29
/ea
Sold in multiples of 10 for $342.90
Key Features
Chain Number
100
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 100H-1R
- Zoro #
- G123418147
- UPC #
- 887412058580
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 25,549 lbf
- Series
- Heavy
Description
IDC Select IDC 100H-1R Heavy Duty Riveted Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 0.74 in W Roller, Carbon Steel