BL Leaf Chain, 1-3/4 in Pitch, 10 ft
- Mfr # BL1444
- Zoro # G823412797
product price:Â
$
554.99
/ea
Sold in multiples of 10 for
$5,549.90
Free Shipping & Returns
Key Features
Lacing
4 x 4
Industry Chain Pitch
1-3/4 in
Overall Length
10 ft
Tensile Strength
105,800 lbf
Series
BL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1444
- Zoro #
- G823412797
- UPC #
- 97039551757
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Leaf Chain
- Lacing
- 4 x 4
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 105,800 lbf
- Series
- BL
- Chain Number
- BL1444
Description
Tsubaki BL1444 Heavy Duty Leaf Chain, 10 ft OAL, 1-3/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.