Shop TSUBAKI
See all product information
Create Account
BS DIN chain, 10 ft OAL, .5P, .335 Dia x .305 W, .06 THK Plate
- Mfr # RS08BNPRB
- Zoro # G823408554
product price:Â
$
48.49
/ea
Sold in multiples of 10 for $484.90
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS08BNPRB
- Zoro #
- G823408554
- UPC #
- 97039455895
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.305 in
- Roller Diameter
- 0.335 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Series
- Standard
- Chain Number
- RS08B
Description
Tsubaki RS08BNPRB British Standard DIN Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, 0.06 in THK Plate