Shop TSUBAKI
See all product information
Create Account
BS DIN chain, 10 ft OAL, .75P, .475 Dia x .46 W, .07 THK Plate
- Mfr # RS12B-3RB
- Zoro # G523416354
product price:Â
$
191.99
/ea
Sold in multiples of 10 for $1,919.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS12B-3RB
- Zoro #
- G523416354
- UPC #
- 97039189585
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.475 in
- Chain Overall Width
- 0.46 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Chain Number
- RS12B-3
Description
Tsubaki RS12B-3RB British Standard DIN Chain, 10 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, 0.07 in THK Plate