Shop TSUBAKI
See all product information
Create Account
Bushed chain, 50 ft OAL, 3/16 in Pitch
- Mfr # 15R500
- Zoro # G123410585
product price:Â
$
40.99
/ea
Sold in multiples of 500 for $20,495.00
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
3/16 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15R500
- Zoro #
- G123410585
- UPC #
- 97039188816
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/16 in
Description
Tsubaki 15R500 Bushed Chain, 50 ft OAL, 3/16 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.