Shop TSUBAKI
See all product information
Create Account
Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, 304 Stainless Steel
Mfr # 100SSCB
Zoro # G423407391
product price:Â
$
1,107.99
/ea
Sold in multiples of 10 for $11,079.90
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Number of Strands
1
Chain Number
100
Industry Chain Pitch
1-1/4 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100SSCB
- Zoro #
- G423407391
- UPC #
- 97039187147
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/4 in
- Roller Diameter
- 3/4 in
Details
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 100
- Industry Chain Pitch
- 1-1/4 in
- Material
- 304 Stainless Steel
- Series
- SS Series
Description
Tsubaki 100SSCB Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, 304 Stainless Steel