Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 10 ft OAL, 2 P, .63 Dia x .62 W, SS
- Mfr # IDC A2080-1R
- Zoro # G223407256
product price:Â
$
12.39
/ea
Sold in multiples of 10 for $123.90
Key Features
Chain Number
A2080
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC A2080-1R
- Zoro #
- G223407256
- UPC #
- 887412059884
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.62 in
- Roller Diameter
- 0.63 in
Details
- Item
- Roller Chain
- Chain Number
- A2080
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Material
- Stainless Steel
- Tensile Strength
- 14,934 lbf
- Series
- Drive
Description
IDC Select IDC A2080-1R Double Pitch Riveted Conveyor Roller Chain, 10 ft OAL, 2 in Pitch, 0.63 in Dia x 0.62 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.