Shop TSUBAKI
See all product information
Create Account
Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 316 Stainless Steel
Mfr # 80NSR50
Zoro # G623402806
product price:Â
$
958.99
/ea
Sold in multiples of 50 for $47,949.50
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Chain Number
80
Overall Length
50 ft
Chain Overall Width
5/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80NSR50
- Zoro #
- G623402806
- UPC #
- 97039188687
- Country of Origin
- China
- Material
- 316 Stainless Steel
- Chain Number
- 80
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- NS Series
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
Description
Tsubaki 80NSR50 Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.