Shop TSUBAKI
See all product information
Create Account
Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Mfr # 50SSR50
Zoro # G323414512
product price:Â
$
146.99
/ea
Sold in multiples of 50 for $7,349.50
Free Shipping & Returns
Key Features
Roller Diameter
0.4 in
Series
SS Series
Chain Number
50
Chain Overall Width
3/8 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50SSR50
- Zoro #
- G323414512
- UPC #
- 97039716019
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Series
- SS Series
- Chain Number
- 50
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
Description
Tsubaki 50SSR50 Chain, 50 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.