Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Smaller Conv, 10 ft OAL, 1.25P, .75 Dia x .37 W, SS
Mfr # IDC C2052-1R
Zoro # G623424211
product price:Â
$
13.25
/ea
Sold in multiples of 10 for $132.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Overall Length
10 ft
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2052-1R
- Zoro #
- G623424211
- UPC #
- 887412059945
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.37 in
- Roller Diameter
- 3/4 in
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Series
- Double Pitch Conveyor
- Tensile Strength
- 6,387 lbs
- Item
- Roller Chain
- Material
- Stainless Steel
- Chain Number
- C2052-1
Description
IDC Select IDC C2052-1R Double Pitch Riveted Smaller Conveyor Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 0.37 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.