Zoro Homepage

Chain Link, 35 Chain Size, Spring Clip, 3/8 in. Chain Pitch

  • Mfr # RS35-1 CL

  • Zoro # G912500992


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS35-1 CL
Zoro #
G912500992
UPC #
-
Country of Origin
Japan

Description

Chain Link; 35 Chain Size; Spring Clip; 3/8 in. Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2 in. Roller Diameter; 3/16 in. Roller Width; 0.05 in. Plate Thickness; 0.354 in. Plate Height; Curved; 9/64 in. Pin Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.