Shop All Chain Links
Tsubaki
Chain Link, Double Strand, #80-2
Mfr # 80-2 OFFSET LINK
Zoro # G3202981
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 2
Product Information
- Brand Tsubaki
- MFR # 80-2 OFFSET LINK
- Zoro # G3202981
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80-2 |
ANSI Chain Size | 80-2 |
Inside Pin Dia. | 0.312 in |
Chain Overall Width | 2 35/64 in |
Plate Height | 13/16 in, 61/64 in |
Pin Outside Diameter | 5/16 in |
Inside Width | 5/8 in |
Roller Diameter | 5/8 in |
Details
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 35/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Offset, Number of Strands 2, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 5/8 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- GATES Hydraulic Coupling-Megacrimp, G25179-0808 (G25179-0808)
- IKO Cam Follower, Metric, #CF6WBUUR/SG (CF6WBUUR/SG)
- GATES PowerGrip HTD Belts, 425-5M-15 (425-5M-15)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- BABBITT Masterlink For Gc-2.5 Chain Chain Parts And Accessory (ML-2.5)
- Tsubaki Chain Links