Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #100
Mfr # 100 RL
Zoro # G1775164
original price:
$6.53
23% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 100
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 100 RL
- Zoro # G1775164
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | 100 |
Inside Pin Dia. | Pinless |
ANSI Chain Size | 100 |
Pin Outside Diameter | 0.375 in |
Chain Overall Width | 1 43/64 in |
Inside Width | 3/4 in |
Roller Diameter | 3/4 in |
Plate Height | 1 1/32 in, 1 3/16 in |
Details
Description
Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 43/64 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Adding, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 3/4 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- EMAX Food Grade Oil, Airbase, 1 gal. (OIL001)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (50SK1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- Tsubaki Chains & Chain Sprockets