Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #41, PK5
Mfr # 41 OL
Zoro # G3464702
original price:
$22.79
4% off
new price: $21.69
/pk 5, $4.34/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 41
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 41 OL
- Zoro # G3464702
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
ANSI Chain Size | 41 |
Inside Pin Dia. | 0.141 in |
Chain Overall Width | 37/64 in |
Inside Width | 1/4 in |
Plate Height | 21/64 in, 25/64 in |
Pin Outside Diameter | 9/64 in |
Roller Diameter | 19/64 in |
Details
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 37/64 in, Chain Number 41, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1/4 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-11/16 WIDE SET SCREW 4-BOLT FLANGE (UCF214-43)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE9 C3)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- Tsubaki Chain Links