Zoro Homepage

Clevis Connector, Leaf

  • Mfr # BL844CL

  • Zoro # G1336264


product price: $13.99
/ea

Key Features

Industry Chain Size
BL844
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Chain Link Overall Width
1.453 in
Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL844CL
Zoro #
G1336264
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
BL844
Chain Link Overall Width
1.453 in
Hole Dia.
0.3768 in
Pin Length
1.453 in
Pin Link Plate Thickness
0.156 in
Chain Pin Dia.
0.375 in
Chain Overall Width
1.453 in
Pin Outside Diameter
0.375 in
Plate Height
0.949 in
Plate Thickness
0.156 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Pitch
1 in
Agency Compliance
American National Standards Institute (ANSI)
Item
Clevis Connector
Temp. Range
15 Degrees to 300 Degrees F
Pin Type
Riveted
Chain Lacing
4 x 4
Tensile Strength
46,200 lb/in
Clevis Connector Item
Leaf Chain Clevis Connector
Material
Steel
Lubrication
SAE 10 to SAE 50
Lacing
4 x 4
Minimum Operating Temperature
15 Degrees F
Chain Number
BL844
Standards
ANSI
Maximum Operating Temperature
300 Degrees F

Description

Clevis Connector, Chain Number BL844, Chain Overall Width 1.453 in, Lacing 4 x 4, Material Steel, Pin Outside Diameter 0.375 in, Pitch 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Plate Height 0.949 in, Plate Thickness 0.156 in, Standards ANSI, Tensile Strength 46,200 lb/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.