Zoro Homepage

Connecting Link, A-1 Attachment, PK5

  • Mfr # 60LA1CL

  • Zoro # G2353671


product price: $63.69
/pk 5, $12.74/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1 Lube Free
Industry Chain Size
60
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60LA1CL
Zoro #
G2353671
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Roller Link Plate Height
0.713 in
Outside Pin Dia.
0.234 in
Width Between Roller Link Plates (In.)
0.500
Pin Length
1.087 in
Length (In.)
0.750
Inside Pin Dia.
0.234 in
Width Between Roller Link Plates
0.5 in
Outside Pin Dia. (In.)
0.234
Roller Link Plate Height (In.)
0.713
Overall Width (In.)
1.087
Pin Link Plate Thickness
0.094 in
ANSI Chain Size
60L
Pin Link Plate Thickness (In.)
0.094
Pin Length (In.)
1.087
Roller Dia. (In.)
0.469
Plate Thickness
0.5 in
Extended Pin Diameter
0.234 in
Chain Overall Width
1.087 in
Plate Height
0.713 in
Roller Diameter
15/32 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-1 Lube Free
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Max. Allowable Load (Lb.)
1980
Lubrication
Self Lube
Rivet End to Center Line
0.506 in
Finish
Black Oxide
Connecting End to Center Line (In.)
0.581
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
14 Degrees to 302 Degrees F
Pin Type
Riveted
Max. Allowable Load
1,980 lb
Connecting End to Center Line
0.581 in
Pitch
3/4 in
Tensile Strength
9,920 lb/in
Material
Steel
Rivet End to Center Line (In.)
0.506
Item
Attachment Link
Type
A-1 Attachment
Tensile Strength (Lb.)
9920
Centerline to Hole Center
0.506 in
Attachment Number
A-1
Centerline to Attachment End
0.581 in
Standards
ANSI
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F
Number of Tab Holes
1
Minimum Operating Temperature
14 Degrees F
Attachment Type
Tab
Chain Number
60
Link Type
Attachment Link

Description

Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.713 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.