Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Link, Hollow Pin

  • Mfr # C2060HPCL

  • Zoro # G2128201


product price: $14.99
/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Hollow Pin Conveyor
Industry Chain Size
C2060
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2060HPCL
Zoro #
G2128201
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2060
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.469 in
Width Between Roller Link Plates
0.5 in
Length (In.)
1.500
Pin Length (In.)
1.055
Bushing Dia.
0.469 in
Bushing Dia. (In.)
0.469
Overall Width (In.)
1.225
Pin Link Plate Thickness (In.)
0.125
Outside Pin Dia.
0.33 in
Pin Length
1.055 in
Outside Pin Dia. (In.)
0.330
Roller Link Plate Height (In.)
0.713
ANSI Chain Size
C2060H
Width Between Roller Link Plates (In.)
0.500
Pin Link Plate Thickness
0.125 in
Inside Pin Dia.
0.33 in
Roller Dia. (In.)
0.469
Roller Link Plate Height
0.713 in
Plate Thickness
3/32 in
Plate Height
43/64 in
Inside Width
1/2 in
Chain Overall Width
1 1/16 in
Roller Diameter
15/32 in
Pin Outside Diameter
21/64 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Hollow Pin Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
1
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line (In.)
0.561
Pin Type
Riveted
Lubrication
SAE 10 to SAE 50
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line
0.494 in
Material
Steel
Max. Allowable Load (Lb.)
948
Pitch
1 1/2 in
Tensile Strength (Lb.)
5950
Tensile Strength
5,950 lbf
Max. Allowable Load
948 lb
Item
Connecting Link
Connecting End to Center Line
0.561 in
Type
Hollow Pin
Rivet End to Center Line (In.)
0.494
Chain Number
C2060H
Heavy Series
Yes
Pin Contruction
Riveted Pin
Pitch Type
Double Pitch
Minimum Operating Temperature
15 Degrees F
Roller Chain Standard
ANSI
Maximum Operating Temperature
300 Degrees F
Link Type
Connecting Link
Working Load Limit
948 lb
Standards
ANSI
Chain Construction
Riveted Pin

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 1/16 in, Chain Number C2060, Roller Diameter 15/32 in, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series Yes, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 21/64 in, Pitch Type Double Pitch, Plate Height 43/64 in, Plate Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.