Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Link, K-1 Attachment, PK5

  • Mfr # 40LK1CL

  • Zoro # G2420975


product price: $67.19
/pk 5, $13.44/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-1 Lube Free
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40LK1CL
Zoro #
G2420975
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Link Plate Height (In.)
0.472
Inside Pin Dia.
0.156 in
Outside Pin Dia. (In.)
0.156
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness
0.06 in
Length (In.)
0.500
Pin Link Plate Thickness (In.)
0.060
Pin Length (In.)
0.717
Width Between Roller Link Plates (In.)
0.312
Pin Length
0.717 in
ANSI Chain Size
40L
Width Between Roller Link Plates
0.312 in
Roller Dia. (In.)
0.312
Overall Width (In.)
0.717
Outside Pin Dia.
0.156 in
Chain Overall Width
0.717 in
Plate Thickness
0.312 in
Extended Pin Diameter
0.156 in
Roller Diameter
19/64 in
Plate Height
0.472 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-1 Lube Free
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Pin Type
Riveted
Material
Steel
Finish
Black Oxide
Max. Allowable Load
816 lb
Max. Allowable Load (Lb.)
816
Rivet End to Center Line
0.325 in
Lubrication
Self Lube
Type
K-1 Attachment
Tensile Strength
4,300 lb/in
Tensile Strength (Lb.)
4300
Connecting End to Center Line
0.392 in
Temp. Range
14 Degrees to 302 Degrees F
Pitch
1/2 in
Connecting End to Center Line (In.)
0.392
Item
Attachment Link
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.325
Minimum Operating Temperature
14 Degrees F
Centerline to Hole Center
0.325 in
Standards
ANSI
Centerline to Attachment End
0.392 in
Link Type
Attachment Link
Pin Contruction
Riveted Pin
Attachment Type
Tab
Number of Tab Holes
1
Attachment Number
K-1
Chain Number
40
Maximum Operating Temperature
302 Degrees F

Description

Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.