Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Link, K-1 Attachment, PK5

  • Mfr # 50LK1CL

  • Zoro # G2923225


product price: $68.19
/pk 5, $13.64/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-1 Lube Free
Industry Chain Size
50
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50LK1CL
Zoro #
G2923225
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Outside Pin Dia.
0.2 in
Width Between Roller Link Plates
0.375 in
Inside Pin Dia.
0.2 in
Outside Pin Dia. (In.)
0.200
Roller Dia. (In.)
0.400
Overall Width (In.)
0.878
ANSI Chain Size
50L
Pin Link Plate Thickness
0.08 in
Length (In.)
0.625
Roller Link Plate Height
0.591 in
Pin Length
0.878 in
Roller Link Plate Height (In.)
0.591
Pin Link Plate Thickness (In.)
0.080
Width Between Roller Link Plates (In.)
0.375
Pin Length (In.)
0.878
Extended Pin Diameter
0.2 in
Plate Height
0.591 in
Plate Thickness
0.375 in
Chain Overall Width
0.878 in
Roller Diameter
25/64 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-1 Lube Free
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Lubrication
Self Lube
Tensile Strength (Lb.)
7050
Rivet End to Center Line (In.)
0.406
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line (In.)
0.472
Type
K-1 Attachment
Pin Type
Riveted
Rivet End to Center Line
0.406 in
Material
Steel
Finish
Black Oxide
Tensile Strength
7,050 lb/in
Connecting End to Center Line
0.472 in
Max. Allowable Load (Lb.)
1430
Temp. Range
14 Degrees to 302 Degrees F
Pitch
5/8 in
Item
Attachment Link
Max. Allowable Load
1,430 lb
Centerline to Attachment End
0.472 in
Maximum Operating Temperature
302 Degrees F
Link Type
Attachment Link
Pin Contruction
Riveted Pin
Chain Number
50
Standards
ANSI
Attachment Number
K-1
Centerline to Hole Center
0.406 in
Number of Tab Holes
1
Minimum Operating Temperature
14 Degrees F
Attachment Type
Tab

Description

Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.591 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.