Zoro Homepage

Connecting Link, SK-1 Attachment, PK5

  • Mfr # 50NPSK1CL

  • Zoro # G2636462


product price: $54.19
/pk 5, $10.84/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-1
Industry Chain Size
50
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NPSK1CL
Zoro #
G2636462
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Outside Pin Dia. (In.)
0.200
Pin Length (In.)
0.878
Overall Width (In.)
0.878
Roller Link Plate Height
0.591 in
Pin Link Plate Thickness
0.08 in
Roller Link Plate Height (In.)
0.591
ANSI Chain Size
50NP
Width Between Roller Link Plates (In.)
0.375
Inside Pin Dia.
0.2 in
Outside Pin Dia.
0.2 in
Pin Length
0.878 in
Roller Dia. (In.)
0.400
Width Between Roller Link Plates
0.375 in
Length (In.)
0.625
Pin Link Plate Thickness (In.)
0.080
Roller Diameter
25/64 in
Extended Pin Diameter
0.2 in
Plate Height
0.591 in
Chain Overall Width
0.878 in
Plate Thickness
0.375 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-1
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Material
Steel
Rivet End to Center Line
0.406 in
Connecting End to Center Line (In.)
0.472
Tensile Strength (Lb.)
6170
Pitch
5/8 in
Temp. Range
14 Degrees to 302 Degrees F
Type
SK-1 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.472 in
Tensile Strength
6,170 lb/in
Rivet End to Center Line (In.)
0.406
Pin Type
Riveted
Max. Allowable Load
970 lb
Lubrication
SAE 10 to SAE 50
Item
Attachment Link
Max. Allowable Load (Lb.)
970
Finish
Nickel Plated
Pin Contruction
Riveted Pin
Attachment Number
SK-1
Link Type
Attachment Link
Attachment Type
Tab
Chain Number
50
Minimum Operating Temperature
14 Degrees F
Standards
ANSI
Number of Tab Holes
1
Centerline to Hole Center
0.406 in
Centerline to Attachment End
0.472 in
Maximum Operating Temperature
302 Degrees F

Description

Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.