Zoro Homepage

Connecting Roller Link, D-1 Attachment

  • Mfr # C2050D1CL

  • Zoro # G2720496


product price: $8.89
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1 Conveyor
Industry Chain Size
C2050
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050D1CL
Zoro #
G2720496
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2050
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Pin Link Plate Thickness (In.)
0.080
Overall Width (In.)
0.878
Pin Link Plate Thickness
0.08 in
Roller Dia. (In.)
0.400
Width Between Roller Link Plates (In.)
0.375
Roller Link Plate Height (In.)
0.591
Inside Pin Dia.
0.2 in
Outside Pin Dia.
0.2 in
Length (In.)
1.250
Width Between Roller Link Plates
0.375 in
Roller Link Plate Height
0.591 in
Outside Pin Dia. (In.)
0.200
Pin Length
0.875 in
Pin Length (In.)
0.875
ANSI Chain Size
C2050
Roller Diameter
25/64 in
Chain Overall Width
0.878 in
Plate Thickness
0.375 in
Extended Pin Diameter
0.2 in
Plate Height
0.591 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
D-1 Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Rivet End to Center Line (In.)
0.406
Lubrication
SAE 10 to SAE 50
Tensile Strength (Lb.)
6170
Type
D-1 Attachment
Rivet End to Center Line
0.406 in
Pin Type
Riveted
Agency Compliance
American National Standards Institute (ANSI)
Tensile Strength
6,170 lb/in
Item
Attachment Link
Temp. Range
15 Degrees to 300 Degrees F
Connecting End to Center Line
0.469 in
Material
Steel
Max. Allowable Load (Lb.)
970
Connecting End to Center Line (In.)
0.469
Max. Allowable Load
970 lb
Pitch
1 1/4 in
Finish
Plain
Centerline to Attachment End
0.469 in
Chain Number
C2050
Centerline to Hole Center
0.406 in
Number of Tab Holes
1
Maximum Operating Temperature
300 Degrees F
Link Type
Attachment Link
Standards
ANSI
Attachment Number
D-1
Minimum Operating Temperature
15 Degrees F
Attachment Type
Pin
Pin Contruction
Riveted Pin

Description

Attachment Link, Attachment Number D-1, Attachment Type Pin, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.