Zoro Homepage

Connecting Roller Link, Double Pitch

  • Mfr # C2080HA2CL

  • Zoro # G2644607


product price: $13.55
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080HA2CL
Zoro #
G2644607
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Roller Dia. (In.)
0.625
Width Between Roller Link Plates (In.)
0.625
Pin Length (In.)
1.543
Roller Link Plate Height
0.906 in
Pin Link Plate Thickness (In.)
0.906
Outside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.906 in
Roller Link Plate Height (In.)
0.906
Width Between Roller Link Plates
0.625 in
Overall Width (In.)
1.543
Pin Length
1.543 in
Length (In.)
2.000
Inside Pin Dia.
0.312 in
Outside Pin Dia. (In.)
0.312
ANSI Chain Size
C2080H
Roller Diameter
5/8 in
Plate Thickness
0.625 in
Chain Overall Width
1.543 in
Extended Pin Diameter
0.312 in
Plate Height
0.906 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Material
Steel
Max. Allowable Load (Lb.)
2400
Rivet End to Center Line (In.)
0.720
Max. Allowable Load
2,400 lb
Lubrication
SAE 10 to SAE 50
Tensile Strength
15,400 lb/in
Rivet End to Center Line
0.72 in
Pin Type
Cottered
Item
Attachment Link
Connecting End to Center Line
0.823 in
Type
A-2 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line (In.)
0.823
Pitch
2 in
Tensile Strength (Lb.)
15,400
Temp. Range
15 Degrees to 300 Degrees F
Finish
Plain
Link Type
Attachment Link
Number of Tab Holes
2
Pin Contruction
Cottered Pin
Centerline to Hole Center
0.72 in
Attachment Type
Tab
Attachment Number
A-2
Chain Number
C2080H
Centerline to Attachment End
0.823 in
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F
Standards
ANSI

Description

Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 2, Pin Contruction Cottered Pin, Plate Height 0.906 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.