Zoro Homepage

Connecting Roller Link, Standard

  • Mfr # 80SSCL

  • Zoro # G1371657


product price: $25.59
/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
80
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SSCL
Zoro #
G1371657
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Width Between Roller Link Plates (In.)
0.625
ANSI Chain Size
80
Roller Dia. (In.)
0.625
Width Between Roller Link Plates
0.625 in
Pin Link Plate Thickness (In.)
0.125
Pin Link Plate Thickness
0.125 in
Roller Link Plate Height (In.)
0.949
Pin Length
1.398 in
Roller Link Plate Height
0.949 in
Outside Pin Dia.
0.312 in
Pin Length (In.)
1.398
Inside Pin Dia.
0.312 in
Overall Width (In.)
1.398
Outside Pin Dia. (In.)
0.312
Length (In.)
1.000
Pin Outside Diameter
5/16 in
Plate Height
61/64 in
Inside Width
5/8 in
Chain Overall Width
1 25/64 in
Plate Thickness
0.125 in
Roller Diameter
5/8 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
1
Rivet End to Center Line
0.64 in
Max. Allowable Load (Lb.)
397
Pin Type
Cottered
Max. Allowable Load
397 lb
Connecting End to Center Line (In.)
0.758
Item
Connecting Link
Temp. Range
-270 Degrees to 750 Degrees F
Connecting End to Center Line
0.758 in
Lubrication
SAE 10 to SAE 50
Material
Stainless Steel
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.640
Type
Standard
Pitch
1 in
Finish
Plain
Pin Contruction
Cottered Pin
Chain Number
80
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Chain Standard
ANSI
Link Type
Connecting Link
Material Grade
304
Maximum Operating Temperature
750 Degrees F
Working Load Limit
397 lb
Heavy Series
No
Standards
ANSI
Minimum Operating Temperature
-270 Degrees F
Features
Non-Magnetic
Series
SS
Chain Construction
Riveted Pin

Description

Connecting Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 1 25/64 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Features Non-Magnetic, Heavy Series No, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -270 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Plate Height 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.