Conveyor Roller Chain, Cottered Pin, 2-1/2 in Pitch, 1 Strand, 10 ft
- Mfr # C2102HCB
- Zoro # G023408934
product price:Â
$
233.99
/ea
Sold in multiples of 10 for
$2,339.90
Free Shipping & Returns
Key Features
Chain Number
C2102H
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2102HCB
- Zoro #
- G023408934
- UPC #
- 97039181923
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.562 in
- Chain Overall Width
- 3/4 in
Details
- Item
- Roller Chain
- Chain Number
- C2102H
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Tensile Strength
- 24,300 lbf
- Series
- Conveyor
Description
Tsubaki C2102HCB Double Pitch Conveyor Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 3/4 in W Roller, 0.187 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.