Shop TSUBAKI
See all product information
Create Account
Conveyor Roller Chain, Riveted Pin, 1 in Pitch, 1 Strand, Carbon Steel, 10 ft
- Mfr # C2042SK19LRB
- Zoro # G423412821
product price:Â
$
88.85
/ea
Sold in multiples of 10 for
$888.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2042SK19LRB
- Zoro #
- G423412821
- UPC #
- 97039964953
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 3,750 lbf
- Series
- Conveyor
- Chain Number
- C2042
Description
Tsubaki C2042SK19LRB Double Pitch Oversize Conveyor Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.