FLANGEANGE BLOCK BALL BEARING

  • Mfr # UCF312-39
  • Zoro # G624423275
product price: 
$
752.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
0.866 in
Mount Hole Center-to-Center Length
5.906 in
Bearing Insert Type
Radial Ball
Housing Type
Square
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCF312-39
Zoro #
G624423275
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.866 in
Mount Hole Center-to-Center Length
5.906 in
Bore Diameter
2.438 in
Overall Length
7.677 in

Details

Item
4 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Type
Square
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews