Crescent Top Roller chain, 10 ft OAL
- Mfr # C2062HCTC
- Zoro # G123415894
product price:Â
$
737.99
/ea
Sold in multiples of 10 for
$7,379.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2062HCTC
- Zoro #
- G123415894
- UPC #
- 97039609267
- Country of Origin
- United States
- Item
- Roller Chain
Dimensions
- Overall Length
- 10 ft
Description
Tsubaki C2062HCTC Crescent Top Roller Chain, 10 ft OAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.