Shop TSUBAKI
See all product information
Create Account
Double Pitch British Standard DIN, 10 ft OAL, 3/8 P, .25 Dia x .225 W, 304SS
- Mfr # RF06B-2SSRB
- Zoro # G723414167
product price:Â
$
242.99
/ea
Sold in multiples of 10 for $2,429.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
3/8 in
Material
304 Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF06B-2SSRB
- Zoro #
- G723414167
- UPC #
- 97039467584
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Material
- 304 Stainless Steel
- Series
- SS
- Chain Number
- RF06B-2
Description
Tsubaki RF06B-2SSRB Double Pitch British Standard DIN Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller, 304 Stainless Steel