Shop TSUBAKI
See all product information
Create Account
Double Pitch Conveyor chain, 10 ft OAL, 1.25P, .75 Dia x 3/8 W, .08 THK Plate, 600 SS
- Mfr # C2052ASDRB
- Zoro # G023425146
product price:Â
$
243.99
/ea
Sold in multiples of 10 for $2,439.90
Free Shipping & Returns
Key Features
Chain Number
C2052
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2052ASDRB
- Zoro #
- G023425146
- UPC #
- 97039227515
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 3/4 in
Details
- Item
- Roller Chain
- Chain Number
- C2052
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- 600 Stainless Steel
- Series
- AS
Description
Tsubaki C2052ASDRB Double Pitch Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, 0.08 in THK Plate, 600 Stainless Steel