Shop TSUBAKI
See all product information
Create Account
Roller chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller
- Mfr # 60-2NPR100
- Zoro # G623414106
product price:Â
$
169.99
/ea
Sold in multiples of 100 for $16,999.00
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
3/4 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-2NPR100
- Zoro #
- G623414106
- UPC #
- 97039185891
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 3/4 in
- Finish
- Nickel Plated
- Tensile Strength
- 19,800 lbf
- Series
- Standard
Description
Tsubaki 60-2NPR100 Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller