Shop TSUBAKI
See all product information
Create Account
Double Pitch Conveyor chain, 10 ft OAL, 1.5P, 7/8 Dia x .5 W, 1/8 THK Plate, 600 SS
- Mfr # C2062HASDRB
- Zoro # G723421127
product price:Â
$
318.99
/ea
Sold in multiples of 10 for $3,189.90
Free Shipping & Returns
Key Features
Chain Number
C2062H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2062HASDRB
- Zoro #
- G723421127
- UPC #
- 97039227539
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- C2062H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- 600 Stainless Steel
- Series
- AS
Description
Tsubaki C2062HASDRB Double Pitch Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, 1/8 in THK Plate, 600 Stainless Steel