Shop TSUBAKI
See all product information
Create Account
Double Pitch Conveyor chain, 100 ft OAL, 1.5P, .469 Dia x .5 W, 1/8 THK Plate
Mfr # C2060HC100
Zoro # G223408413
product price:Â
$
53.25
/ea
Sold in multiples of 100 for $5,325.00
Key Features
Series
Double Pitch Standard Conveyor
Tensile Strength
9,040 lbs
Chain Overall Width
1/2 in
Pin Contruction
Cottered
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HC100
- Zoro #
- G223408413
- UPC #
- 97039181411
- Country of Origin
- Japan
- Series
- Double Pitch Standard Conveyor
- Item
- Roller Chain
- Tensile Strength
- 9,040 lbs
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Chain Number
- C2060H
- Industry Chain Pitch
- 1-1/2 in
Description
Tsubaki C2060HC100 Double Pitch Conveyor Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate