Shop TSUBAKI
See all product information
Create Account
Super-H HD Roller chain, 10 ft OAL, 1-3/4 P, 1 Dia x 1 in W Roller
- Mfr # 140HSUPERCB
- Zoro # G323410453
product price:Â
$
429.99
/ea
Sold in multiples of 10 for $4,299.90
Free Shipping & Returns
Key Features
Chain Number
SUPER140H
Number of Strands
1
Industry Chain Pitch
1-3/4 in
Overall Length
10 ft
Tensile Strength
57,300 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140HSUPERCB
- Zoro #
- G323410453
- UPC #
- 97039184863
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 1 in
Details
- Item
- Roller Chain
- Chain Number
- SUPER140H
- Number of Strands
- 1
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 57,300 lbf
- Series
- Super-H
- Pin Contruction
- Cottered
Description
Tsubaki 140HSUPERCB Super-H Heavy Duty Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller